missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Hardening Furnace

Product Code. 15581102 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
9 L
11 L
17 L
30 L
40 L
60 L
Controller Type:
B400
C440
Temperature Control:
Minutes to Tmax: 105
Minutes to Tmax: 120
Minutes to Tmax: 180
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15581102

Brand: Nabertherm™ N05H0NBNE

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The chamber furnaces are a perfect fit to withstand harsh use in the laboratory, e.g. when heat-treating metals, robust insulation with light refractory bricks is necessary. The furnaces can be extended with a variety of accessories.

  • Tmax: 1280°C

Specifications

Controller Type B400
Capacity (Metric) 40 L
Temperature (Metric) 1280°C
Temperature Control Minutes to Tmax: 120
Dimensions (D x W x H) Interior 350 x 500 x 250 mm
Dimensions (L x W x H) Exterior 1040 x 1250 x 1340 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.