missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Hardening Furnace

The chamber furnaces are a perfect fit to withstand harsh use in the laboratory, e.g. when heat-treating metals, robust insulation with light refractory bricks is necessary. The furnaces can be extended with a variety of accessories.

Brand:  Nabertherm™ N03R0NBNE

Code : NEW

Additional Details : Weight : 84.00000kg

 View more versions of this product

Product Code. 15551102

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Tmax: 1280°C
Specifications

Specifications

B400
1280°C
Minutes to Tmax: 120
800 x 900 x 600 mm
17 L
Tabletop
250 x 500 x 140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers