missing translation for 'onlineSavingsMsg'
Learn More

Hard Wood Test Tube Racks

Product Code. 13028433
Change view
Click to view available options
Diameter (Metric) Cavity:
10 mm
22 mm
32 mm
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Cavity unitSize
13028433 32 mm Pack of 5
13008433 10 mm Pack of 5
13098423 22 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13028433 Supplier S Murray SAMCO Supplier No. L330/21
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Organize and store test tubes and samples with these stands. Hard Wood Test Tube Racks occupy only about one third of the space required by a conventional rack when dismantled for storage.

Single row, can be packed flat, comprising hardwood top and bottom members with molded polypropylene supports which clip into position. Occupy only about one third of the space required by a conventional rack when dismantled for storage.

Specifications

Holds Tubes (32 mm)
Material Hardwood
Positions 6
Quantity 5 Pack
Diameter (Metric) Cavity 32 mm
Diameter (Metric) Opening 32 mm
Product Type Test Tube Rack
Array 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.