missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hard Wood Test Tube Racks
Click to view available options
Diameter (Metric) Cavity:
10 mm
22 mm
32 mm
Unit Size:
Pack of 5
Description
Single row, can be packed flat, comprising hardwood top and bottom members with molded polypropylene supports which clip into position. Occupy only about one third of the space required by a conventional rack when dismantled for storage.
Specifications
Specifications
| Product Type | Test Tube Rack |
| Array | 12 |
| Holds | Tubes (10 mm) |
| Material | Hardwood |
| Positions | 12 |
| Quantity | 5 Pack |
| Diameter (Metric) Cavity | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction