missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Hard Case for M510 Portable Printer
Click to view available options
Unit Size:
Each
Description
- Protects your printer from impacts and dust
- Keeps printer, accessories and label cartridges organized and on hand
- Durable hard case allows for easy mobility
Specifications
Specifications
| Product Type | Carrying Case |
| For Use With (Equipment) | BMP51 Label Printer, Brady M510 Label Printer |
| Width (Metric) | 431.80 mm |
| Height (English) | 17.5 in. |
| Height (Metric) | 444.50 mm |
| Description | Hard Case for M510 Portable Printer |
| Includes | A Hard Case for anM510 Printer |
| For Use With (Application) | Asset Tracking, Circuit Board Labelling, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, Food and Beverage Process Labelling, General Identification, Healthcare and Hospital Labelling, Inventory and Inspection Labelling, Laboratory Labelling, Lean and 5S Labelling, Safety Identification, Warehouse Marking, Wire and Cable Labelling |
| Quantity | 1 Ea. |
| Alternate Part Number | M510-HC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction