missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Hard Case for M410 Portable Printer

Product Code. 18714614 Shop All Brady Products
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18714614 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18714614 Supplier Brady™ Supplier No. 176995
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect your portable M410 Label Printer and keep accessories organized with this durable plastic carrying case.

  • Designed to carry your M410 Label Printer and extra supplies anywhere you need it
  • This durable hard case protects your printer against impacts and dust while allowing for easy mobility
  • Keeps printer accessories organized and on hand

Specifications

Product Type Carrying Case
For Use With (Equipment) BMP41 Label Printer, Brady M410 Label Printer
Width (Metric) 431.80 mm
Height (English) 17.5 in.
Height (Metric) 444.50 mm
Description Hard Case for M410 Portable Printer
Includes A Hard Case for an M410 Printer
For Use With (Application) Asset tracking, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, Facility identification, Food and Beverage Process labelling, General identification, Healthcare and Hospital labelling, Inventory and inspection labelling, Laboratory labelling, Lean and 5S labelling, Safety identification, Warehouse marking, Wire and cable labelling
Quantity 1 Ea.
Alternate Part Number M410-HC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.