missing translation for 'onlineSavingsMsg'
Learn More

Hanna™ Instruments pH Electrode

Product Code. 10546942
Change view
Click to view available options
Connector Types:
BNC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
10546942 BNC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10546942 Supplier Hanna Instruments Supplier No. HI1332B
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Is a PEI body, double junction pH electrode with a BNC connector that has a design consideration that is ideal for chemicals, quality control, field applications, and general purpose use.

  • Used for chemicals, field applications and quality control testing
  • Features PEI body, double junction pH electrode with a BNC connector
  • Has a single ceramic junction in the outer reference cell and the pH sensing portion is made with general purpose glass, protected by an extension of the durable PEI body
  • Design consideration that is ideal for chemicals, quality control, field applications, and general purpose use
  • Uses general purpose (GP) glass, spherical bulb, polyetherimide (PEI) body, single ceramic frit, and double junction

Specifications

Connector Types BNC
Material PEI
pH Range 0 to 13
Temperature (Metric) Range 0°C to 70°C
Length (Metric) 175.5 mm
Length (Metric) Cable 1 m
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.