missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ HandiMark™ Tapes
Click to view available options
Width (English):
0.5 in.
2 in.
Color:
Clear
Red
Yellow
Product Type:
Handimark Tapes - B-595 50mm clear
Handimark Tapes - B-595 50mm red
Tape
Unit Size:
Each
Beskrivning
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to “difficult” surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifikationer
Specifikationer
| Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
| Description | HandiMark Indoor/Outdoor Vinyl Tape |
| Adhesive Type | Permanent Acrylic |
| Color | Red |
| Finish | Gloss |
| Format | Tape |
| Material | Vinyl |
| Product Type | Handimark Tapes - B-595 50mm red |
| For Use With (Application) | Facility and Safety identification |
| Quantity | 1 Ea. |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering