missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ HandiMark™ Tapes
HandiMark™ Tapes are durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Brand: Brady™ 142304
Code : 50
Additional Details : Weight : 0.09530kg
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to “difficult” surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifications
BS5609:1986 Section 2 and section 3 | |
Permanent Acrylic | |
Gloss | |
Vinyl | |
Facility and Safety identification | |
-40°C to +82°C | |
15 m | |
50 mm |
HandiMark Indoor/Outdoor Vinyl Tape | |
Clear | |
Tape | |
Handimark Tapes - B-595 50mm clear | |
1 Ea. | |
0.102 mm | |
2 in. |