missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Handimark Labeling Ribbons

Product Code. p-8001062
Click to view available options
Color:
Green
Magenta
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10442984

Brand: Brady™ 042123

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Labeling Ribbon
Color Yellow
For Use With (Equipment) HandiMark Printer
Length (Metric) 23 m
Width (Metric) 50 mm
Dimensions (L x W) 23 m x 50 mm
Description 50 mm Yellow Ribbon
For Use With (Application) Ensure your printed text lasts for years outdoors and in demanding environments
Quantity 1 Ea.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.