missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Handimark Labeling Ribbons
Click to view available options
Color:
Green
Magenta
Yellow
Unit Size:
Each
Specifications
Specifications
| Product Type | Labeling Ribbon |
| Color | Yellow |
| For Use With (Equipment) | HandiMark Printer |
| Length (Metric) | 23 m |
| Width (Metric) | 50 mm |
| Dimensions (L x W) | 23 m x 50 mm |
| Description | 50 mm Yellow Ribbon |
| For Use With (Application) | Ensure your printed text lasts for years outdoors and in demanding environments |
| Quantity | 1 Ea. |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction