missing translation for 'onlineSavingsMsg'
Learn More

Brady™ HandiMark™ Indoor/Outdoor Vinyl Tape

Product Code. 12820590
Click to view available options
Dimensions (LxW):
15 m x 50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12820590

Brand: Brady™ 142277

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Description HandiMark Indoor/Outdoor Vinyl Tape
Adhesive Type Acrylic, Permanent, Cold-temperature
Coating Powder
Color Green
Finish Gloss
Material Vinyl
Product Type HandiMark Indoor/Outdoor Tape
For Use With (Application) For facility and safety identification
For Use With (Equipment) HandiMark Printer
Gloss 60° 50 Gardner Units
Quantity 1500/Pk.
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.024 mm
Dimensions (LxW) 15 m x 50 mm
Length (Metric) 15 m
Width (Metric) 50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.