missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ HandiMark™ Indoor/Outdoor Vinyl Tape
Specifications
Specifications
| Certifications/Compliance | 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
| Description | HandiMark Indoor/Outdoor Vinyl Tape |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Coating | Powder |
| Color | Purple |
| Finish | Gloss |
| Material | Vinyl |
| Product Type | HandiMark Indoor/Outdoor Tape |
| For Use With (Application) | For facility and safety identification |
| For Use With (Equipment) | HandiMark Printer |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?