missing translation for 'onlineSavingsMsg'
Learn More

Vee Gee Honey Refractometer

Product Code. 17897165
Change view
Click to view available options
Scale Range:
Brix: 58 to 92%
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Scale Range unitSize
17897165 Brix: 58 to 92% Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17897165 Supplier Vee Gee Supplier No. 43006
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This item is simple to operate and provides quick, accurate measurements for honey sampling. This unique refractometer features three scales for honey moisture, brix, and baume. It also has automatic temperature compensation (ATC) and comes with a five year warranty.

  • Large, sharp display scales with high contrast
  • High-quality optical glass material for consistent, accurate readings
  • Durable, industrial-grade design with non-roll stand feature to keep unit secure on flat surfaces
  • Tactical, non-slip rubber grip on body to block transmission of hand heat

Specifications

Type Handheld Refractometer
Scale Range Brix: 58 to 92%
Accuracy Brix: ±0.5%, Water: ±1%, Baume: ±0.5°
For Use With (Application) Honey quality analysis
Includes Refractometer, Vinyl storage/carrying case, One transfer pipet, Calibration screwdriver, Operation manual
Weight (Metric) 220 g
Dimensions (L x W x H) 1.6 x 1.6 x 5.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.