missing translation for 'onlineSavingsMsg'
Learn More

Manutan Hand strapping, polypropylene, 750m x 15.5mm

Brand:  Manutan A329122

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12872338

  • £59.17 / Each
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

Tough, high quality polypropylene, suitable for most packaging operations. Black strapping supplied as standard with plastic cores.
  • Dimensions (L x W) : 750m x 15.5mm
  • Breaking strain : 350kg
  • Plastic core
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers