missing translation for 'onlineSavingsMsg'
Learn More

Manutan Hand strapping, polypropylene, 1000m x 12mm

Product Code. 12842318
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
1000 m x 12 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12842318 1000 m x 12 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12842318 Supplier Manutan Supplier No. A329088
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Tough, high quality polypropylene, suitable for most packaging operations. Black strapping supplied as standard with plastic cores.
  • Dimensions (L x W) : 1000m x 12mm
  • Breaking strain : 300kg
  • Plastic core

Specifications

Dimensions (L x W) 1000 m x 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.