missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kays Medical Hand Sanitizer Gel
Description
- Refreshing gel formulation
- Quick and highly effective sanitization
- High ethanol content at 70%
- Quick drying with minimal residue
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Form | Gel |
| Composition | Ethanol 70% |
| Volume (Metric) | 60 mL |
Safety and Handling
Signal Word
- Danger
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P370+P378-In case of fire: Use to extinguish.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?