missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Syringes
- Chromatography Syringe Accessories
- Hamilton™ Small Hub Removable Needles (2.5 - 100μL Syringes)
Hamilton™ Small Hub Removable Needles (2.5 - 100μL Syringes)
Product Code. 10152642
Change view
Click to view available options
Needle Gauge:
22 G
22s G
26 G
26s G
27 G
28 G
30 G
31 G
32 G
33 G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.004 in.
0.005 in.
0.0051 in.
0.0059 in.
0.0063 in.
0.007 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.008 in.
0.0094 in.
0.01 in.
0.012 in.
0.014 in.
0.016 in.
0.018 in.
0.019 in.
0.028 in.
Unit Size:
Pack of 6
18 product options available for selection
| Product Code. | Needle Gauge | Needle Point Style | Diameter (English) Inner | Diameter (English) Outer | unitSize |
|---|---|---|---|---|---|
| 10152642 | 22 G | Blunt | 0.016 in. | 0.028 in. | Pack of 6 |
| 10291733 | 26s G | Cone | 0.0051 in. | 0.018 in. | Pack of 6 |
| 10708494 | 26 G | Cone | 0.01 in. | 0.018 in. | Pack of 6 |
| 10284302 | 22 G | Cone | 0.016 in. | 0.028 in. | Pack of 6 |
| 10622804 | 22 G | Sharp, Bevel, Curved | 0.016 in. | 0.028 in. | Pack of 6 |
| 10274702 | 22s G | Cone | 0.0059 in. | 0.028 in. | Pack of 6 |
| 10323811 | 22s G | Sharp, Bevel, Curved | 0.0059 in. | 0.028 in. | Pack of 6 |
| 11557704 | 22s G | Blunt | 0.0059 in. | 0.028 in. | Pack of 6 |
| 11520142 | 33 G | Blunt | 0.004 in. | 0.008 in. | Pack of 6 |
| 10225142 | 26s G | Blunt | 0.0051 in. | 0.018 in. | Pack of 6 |
| 10788731 | 26s G | Sharp, Bevel, Curved | 0.0051 in. | 0.019 in. | Pack of 6 |
| 11547704 | 26 G | Blunt | 0.01 in. | 0.01 in. | Pack of 6 |
| 11503234 | 26 G | Sharp, Bevel, Curved | 0.01 in. | 0.018 in. | Pack of 6 |
| 10616264 | 30 G | Blunt | 0.0063 in. | 0.012 in. | Pack of 6 |
| 11510142 | 32 G | Blunt | 0.004 in. | 0.0094 in. | Pack of 6 |
| 10183352 | 31 G | Blunt | 0.005 in. | 0.01 in. | Pack of 6 |
| 11500142 | 28 G | Blunt | 0.007 in. | 0.014 in. | Pack of 6 |
| 10281293 | 27 G | Blunt | 0.0051 in. | 0.016 in. | Pack of 6 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Standard needle length is 51mm (2 in.)
- Custom gauges, lengths and point styles are available
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel (Hub) |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.016 in. |
| Diameter (English) Outer | 0.028 in. |
| Diameter (Metric) Inner | 0.41 mm |
| Diameter (Metric) Outer | 0.72 mm |
| For Use With (Application) | Minimises risk of needle clogging |
| Length (English) Needle | 2 in. |
| Product Type | Replacement Syringe Needle |
| Needle Point Style | Blunt |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?