missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Replacement Needles for Waters U6K HPLC Injection Valve Syringes
Description
- Standard needle length is 2 in. / 51 mm
- Available in convenient six packs
- Custom needle lengths and point styles are available
Specifications
Specifications
| Autoclavable | Autoclavable |
| Needle Gauge | 25s G |
| Length (English) Needle | 1.97 in. |
| Product Type | Small Hub Replacement Needle |
| Needle Point Style | Removable Square/Blunt |
| For Use With (Equipment) | Waters U6K HPLC Injection Valve Syringes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?