missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Replacement Needles for Valco VISF-1 Injection Valve Syringes
Description
Available in a small hub and large hub. Small hub needles will fit on 2.5 -100οL removable needle syringes. Large hub needles will fit on removable needle syringes from 250 οL and larger. Needle has specific dimensions for the Valco valve.
Six needles per pack.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.016 in. |
| Diameter (English) Outer | 0.028 in. |
| Diameter (Metric) Inner | 0.41 mm |
| Diameter (Metric) Outer | 0.72 mm |
| Length (English) Needle | 0.75 in. |
| Product Type | Replacement Syringe Needle |
| Needle Point Style | Removable Square/Blunt |
| For Use With (Equipment) | Valco VISF-1 Injection Valve Syringes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?