missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Replacement Needles for Valco VISF-1 Injection Valve Syringes
Replacement needles for Valco VISF-1 injection valve syringes
£55.55 - £83.00
Specifications
Autoclavable | Autoclavable |
---|---|
Diameter (English) Outer | 0.028 in. |
Diameter (Metric) Outer | 0.72 mm |
Length (English) Needle | 0.75 in. |
Product Type | Replacement Syringe Needle |
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Needle Gauge | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Needle Gauge | Price | Quantity & Availability | |||
11567704
|
Hamilton™
7787-01 |
0.005 in. | 0.15 mm | 22s G |
£83.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11557644
|
Hamilton™
7787-02 |
0.016 in. | 0.41 mm | 22 G |
£55.55
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Available in a small hub and large hub. Small hub needles will fit on 2.5 -100οL removable needle syringes. Large hub needles will fit on removable needle syringes from 250 οL and larger. Needle has specific dimensions for the Valco valve.
Six needles per pack.
Specifications
Autoclavable | |
0.72 mm | |
Replacement Syringe Needle | |
Valco VISF-1 Injection Valve Syringes |
0.028 in. | |
0.75 in. | |
Removable Square/Blunt |