missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PTFE Tubing Adapted to Femaile Luer Lock
Description
- Made of PTFE
- One female luer fitting on the end
- Tubing is 12 in. in length
Specifications
Specifications
| Type | Tubing Assembly |
| Length (English) | 12 in. |
| Material | PTFE |
| Length (Metric) | 30.48 cm |
| For Use With (Application) | Connect to a syringe or other component |
| Needle Gauge | 28 G |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?