missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP™-X400 Cation Exchange HPLC Columns
Description
Faster Separation
- Provides a fast separation for glyphosate and its metabolites
- Does not have to be heated to 65°C so column heater not needed for this method
- Does not require the use of methanol in the mobile phase
- Costs much less than other glyphosate columns
Product Features:
- One particle size: 7μm
- Three column internal diameters: 2.1 to 4.6mm
- Two column materials: 316 stainless steel and PEEK
- Analytical and semiprep/preparative guard columns
Use for EPA Method #547.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 5000 psi |
| Mobile Phase Compatibility | 0 to 100% Aqueous, organic modifier |
| Particle Size | 7 μm |
| pH | 1 to 13 |
| Stationary Phase | PRP-X400 |
| Packing Material | PSDVB/Sulfonic Acid |
| Endcapped | No |
| Material | PEEK |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?