missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP™-X300 Analytical Guard Column Starter Kit
Click to view available options
:
Stainless Steel; I.D. x L: 2.3mm x 20mm; 80μL
Description
- Guard columns remove particulate contaminants and highly adsorptive compounds from samples
- Modular and cartridge replacement is easy and tool free
- Holders are available in stainless steel materials, optimized to reduce dead volume and prevent extra column band broadening
- Holders for the cartridges are reusable indefinitely
Kit contains 1 holder and 2 cartridges
Recommended for use with virtually all solvents except high concentrations of Sodium Chloride.
Specifications
Specifications
| pH | 1 to 13 |
| Particle Size | 12 to 20 μm |
| Length (Metric) | 20 mm |
| Max. Pressure | 5000 psi |
| Column Capacity | 80 μL |
| Diameter (Metric) Inner | 2.3 mm |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction