missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PRP™-X100 Guard Cartridge Kit

Stainless steel and PEEK guard columns help protect your investment

Brand:  Hamilton™ 79448

Code : 16

Additional Details : Weight : 0.19000kg

 View more versions of this product

Product Code. 10220773

  • £276.00 / Each
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

  • Guard columns remove particulate contaminants and highly adsorptive compounds from samples
  • Modular and cartridge replacement is easy and tool free
  • Holders are available in stainless steel and PEEK materials, both designs optimized to reduce dead volume and prevent extra column band broadening
  • Holders for the cartridges are reusable indefinitely

Kit contains 1 holder and 2 cartridges

Recommended for use with virtually all solvents except high concentrations of Sodium Chloride.

Specifications

Specifications

10 μm
5000 psi
2.3 mm
Virtually all solvents except high concentrations of sodium chloride
20 mm
80 μL
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers