missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PRP™Series Guard Cartridge Replacement Cartridges

Product Code. 10696401
Change view
Click to view available options
Sorbent:
C18
PRP-1
PRP-X100
PRP-X200
Diameter (Metric) Inner:
2.0 mm
4 mm
For Use With (Equipment):
Hypersil™ HPLC Column
Organic Acid Analysis Column
Unit Size:
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sorbent Diameter (Metric) Inner For Use With (Equipment) unitSize
10696401 PRP-1 2.0 mm Hypersil™ HPLC Column Pack of 5
10686591 PRP-X100 4 mm Hypersil™ HPLC Column Pack of 5
10665461 PRP-X200 2.0 mm Organic Acid Analysis Column Pack of 5
11523294 C18 2.0 mm Organic Acid Analysis Column Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10696401 Supplier Hamilton™ Supplier No. 79445
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Replacement Cartridges for PRP-1, PRP-3, PRP-X100, PRP-X200, PRP-X300, PRP-X400

Stainless steel or PEEK replacement cartridges.

Specifications

pH 1 to 13
Particle Size 10 μm
Length (Metric) 25 mm
Max. Pressure 5000 psi
Diameter (Metric) Inner 2.0 mm
For Use With (Equipment) Hypersil™ HPLC Column
Material 316 Stainless Steel
Sorbent PRP-1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.