Learn More
Hamilton™ PRP-C18, 5 µm Bulk Resin, 4g
Description
Designed to provide high-efficiency, reversed-phase separations over an extended column life in nearly any mobile phase or pH. The rigid stationary phase has excellent mechanical and thermal stability, does not experience shrinking or swelling, and is completely inert to most conditions commonly encountered in reversed-phase chromatography. Hamilton PRP-C18 bulk resin is for general purpose HPLC and is especially well-suited for specialized applications in the clinical, pharmaceutical, environmental, food, forensics, and life sciences industries.
- Separation Mode: Reversed-Phase
- Stationary Phase: PRP-C18
- Format: Bulk Resin
- Pore Volume: 0.624 cm3/g
- Restoration: Run a gradient of 100% water to 100% acetonitrile (Repeat three times)
Specifications
Specifications
| Max. Temperature | >100°C |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | PRP-C18 |
| pH | 1 to 14 |
| Quantity | 4 g |
| Surface Area (Metric) | 368 m2/cm3 |
| Type | Bulk Resin |
| Material | PRP-C18 |
| Packing Material | PS-DVB functionalized with C18 |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.