missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-1 Reversed Phase HPLC Columns, 10um Particle Size: Stainless Steel
Description
Wide pH Stability
- Stability from pH 1 to 13 allows for the analysis of samples at high pH (8-13) without the possibility of column degradation or loss of efficiency. An expanded pH range also allows samples to be chromatographed while ionized.
- Since PRP-1 is made entirely of poly(styrene-divinylbenzene), there are no silanol groups to cause sample loss, thus the recovery and quantitation of labile and reactive samples is enhanced.
- PRP-1 reversed phase columns are ideal for applications that require a high degree of column-to-column and batch to batch consistency (i.e., quality assurance, clinical trials). Unlike C8 or C18 columns, PRP-1 has no stationary phase coating.
- Columns are available prepacked and tested in a variety of sizes, varying from analytical to semi-prep and preparative scale. Consistent packing material allows linear method scale-up.
- PRP-1 columns are packed with a poly(styrene-divinylbenzene) material. This support is pressure stable up to 5,000psi, and cross-linked to prevent shrinkage or swelling (common in other polymeric columns). Since the support is entirely polymeric with no silica to deteriorate, column lifetime is longer for PRP-1 than silica C4, C8 or C18 columns.
- Particle size: 10μm
- Column internal diameters: 4.1, 4.6, 7 and 10mm
- Analytical and semipreparative guard columns
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 10 mm |
| Flow Rate | 1 mL/min |
| Length (Metric) | 250 mm |
| Max. Pressure | 5000 psi (345 bar) |
| Mobile Phase Compatibility | pH 1 to 13, 0 to 100% aqueous, organic modifier |
| Particle Size | 10 μm |
| pH | 1 to 13 |
| Pore Size | 100 Å |
| Temperature | 5°C to 85°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?