missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Tungsten Cleaning Wires
Description
Tungsten wires, best used with Hamilton Company Needle Cleaning Concentrate (14-819-85, 14-819-86).
Order Info
Ten wires per pack.
Specifications
Specifications
| Material | Tungsten |
| Length (English) | 7 in. |
| Length (Metric) | 17.78 cm |
| Product Type | Cleaning Wire |
| For Use With (Equipment) | 27G Needle, Syringe and Needle Cleaning Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?