missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ PerkinElmer AutoSystem and Clarus 500 GC Autosampler Syringes

Product Code. 10518163
Change view
Click to view available options
Diameter (English) Inner Needle:
0.0065 in.
0.0183 in.
Diameter (English) Outer Needle:
0.018 in.
0.025 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Needle Diameter (English) Outer Needle Unit Size
10518163 0.0183 in. 0.025 in. Each
10733307 0.0065 in. 0.018 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10518163 Supplier Hamilton™ Supplier No. 88035
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with Perkin Elmer Autosystem and Clarus 500 gas chromatography (GC) autosamplers

  • Microliter syringe with a stainless steel plunger that is hand-fitted to the glass barrel and is designed for liquid sampling. Syringe has a cemented needle (N) termination. Available in 5 μL volume.
  • Blunt needle point for use with HPLC injection valves and for sample pipetting
  • Termination: cemented needle (N)
Cemented needle (N) syringe termination
  • For low volume syringes
  • Needles are cemented into glass syringe barrel at point corresponding to zero graduation mark
  • Dead volume is limited to internal volume of needle
  • Not autoclavable
  • Needle gauge determined by syringe volume and is not user-selectable

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Description 0.63 gauge
Diameter (English) Inner 0.014 in.
Diameter (English) Inner Needle 0.0183 in.
Diameter (Metric) Inner Needle 0.46 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.343 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.64 mm
Length (English) 2.75 in.
Length (English) Needle 2.75 in.
Length (Metric) 69.9 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 75 N
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Blunt
For Use With (Equipment) PerkinElmer Autosystem and Clarus 500 GCs
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.