missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microliter™ and Gastight™ Waters U6K HPLC Injection Valve Syringes
Description
Syringes in this category are either Microliter 800 series or Gastight 1700 and 1800 series syringes.
- Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling
- Gastight syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling
- Blunt needle point style: 3
- Syringe termination: removable needle (RN)
- Allows needles to seat at zero graduation mark of syringe
- Users can select needle gauge, length, and point style to optimize syringe for custom applications
- Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
- Autoclavable when disassembled
- Repeated autoclaving will shorten syringe life.
Spécification
Spécification
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001:2008, FDA |
| Material | Stainless Steel, Borosilicate Glass, PTFE |
| Needle Gauge | 25s G |
| Diameter (English) Inner | 0.041 in. |
| Diameter (English) Inner Needle | 0.007 in. |
| Diameter (Metric) Inner Needle | 0.018 cm |
| Diameter (English) Outer Needle | 0.02 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 1.03 mm |
| Afficher plus |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?