missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ and Gastight™ Waters U6K HPLC Injection Valve Syringes

Product Code. 10320331
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Max. Pressure:
1000 psi
2000 psi
500 psi
Model:
801
802
805
810
825
1702
1705
1710
1725
1802
1805
1810
1825
Product Type:
Gastight Syringe
Microliter Syringe
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Max. Pressure Model Product Type unitSize
10320331 100 μL 2000 psi 810 Microliter Syringe Each
11587874 250 μL 1000 psi 1725 Gastight Syringe Each
10548882 10 μL 2000 psi 801 Microliter Syringe Each
10615661 25 μL 2000 psi 802 Microliter Syringe Each
10701622 250 μL 2000 psi 825 Microliter Syringe Each
10558882 50 μL 2000 psi 805 Microliter Syringe Each
11582515 100 μL 1000 psi 1810 Gastight Syringe Each
11522255 25 μL 1000 psi 1702 Gastight Syringe Each
11532255 50 μL 1000 psi 1705 Gastight Syringe Each
11567814 100 μL 1000 psi 1710 Gastight Syringe Each
11552515 50 μL 1000 psi 1805 Gastight Syringe Each
11572505 25 μL 1000 psi 1802 Gastight Syringe Each
11510082 250 μL 500 psi 1825 Gastight Syringe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10320331 Supplier Hamilton™ Supplier No. 84818
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use in Waters U6K HPLC injection valves.

Syringes in this category are either Microliter 800 series or Gastight 1700 and 1800 series syringes.

  • Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling
  • Gastight syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling
  • Blunt needle point style: 3
  • Syringe termination: removable needle (RN)
Removable Needle (RN) Syringe Termination
  • Allows needles to seat at zero graduation mark of syringe
  • Users can select needle gauge, length, and point style to optimize syringe for custom applications
  • Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
  • Autoclavable when disassembled
  • Repeated autoclaving will shorten syringe life.

Specifications

Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2008, FDA
Material Stainless Steel, Borosilicate Glass
Needle Gauge 25s G
Diameter (English) Inner 0.061 in.
Diameter (English) Inner Needle 0.007 in.
Diameter (Metric) Inner Needle 0.018 cm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.15 cm
Diameter (Metric) Outer 0.775 cm
Diameter (Metric) Outer Needle 0.051 cm
Length (Metric) 5 cm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Model 810
Quantity 1 Pack
Volume (Metric) 100 μL
Needle Point Style 3
For Use With (Equipment) Waters U6 K HPLC Injection Valves
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.