missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ and Gastight™ Syringes: Model 75 for Agilent 7673, 7683, 7693 and 6850 ALS GC

Product Code. 10116880
Change view
Click to view available options
Needle Gauge:
23 to 26s G
23s G
26s G
Model:
75 N (Cemented Needle)
75 RN (Removable Needle)
Needle Point Number:
2
AS
Quantity:
6 Pk.
Ea.
Unit Size:
Each
Pack of 6
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Model Needle Point Number Quantity unitSize
10116880 23s G 75 RN (Removable Needle) AS Ea. Each
10268910 23 to 26s G 75 RN (Removable Needle) AS Ea. Each
11547844 23 to 26s G 75 N (Cemented Needle) AS Ea. Each
10196920 23 to 26s G 75 N (Cemented Needle) AS 6 Pk. Pack of 6
10190261 23s G 75 N (Cemented Needle) AS Ea. Each
10702392 26s G 75 N (Cemented Needle) AS Ea. Each
10321001 26s G 75 N (Cemented Needle) AS 6 Pk. Pack of 6
10780652 23s G 75 N (Cemented Needle) AS 6 Pk. Pack of 6
10770034 23s G 75 N (Cemented Needle) 2 Ea. Each
10522378 26s G 75 N (Cemented Needle) 2 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10116880 Supplier Hamilton™ Supplier No. 87957
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.

Syringe Terminations

  • Cemented Needle (N) - For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Removable Needle (RN) - The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Needle Point Styles
  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 23s or 26s
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s, 23s-26s

Specifications

Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 23s G
Diameter (English) Inner 0.014 in.
Diameter (English) Inner Needle 0.01 in.
Diameter (Metric) Inner Needle 0.25 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.343 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.64 mm
Length (English) 1.7 in.
Length (English) Needle 1.71 in.
Length (Metric) 43 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 155°C
Min. Temperature (English) 50°F
Model 75 RN (Removable Needle)
Needle Point Number AS
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Cone
For Use With (Equipment) Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.