missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ and Gastight™ Syringes: Model 7000.5 for Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes: Model 7000.5

Product Code. 10107220
Change view
Click to view available options
Diameter (Metric) Inner Needle:
0.13 mm
0.25 mm
Diameter (Metric) Outer Needle:
0.483 mm
0.64 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Needle Diameter (Metric) Outer Needle unitSize
10107220 0.25 mm 0.64 mm Each
10043814 0.13 mm 0.483 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10107220 Supplier Hamilton™ Supplier No. 86276
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.

Syringe Termination

  • Knurled Hub (KH) - Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
  • Needle Point Style
    • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s

    Specifications

    Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
    Needle Gauge 23s G
    Diameter (English) Inner 0.049 in.
    Diameter (English) Inner Needle 0.01 in.
    Diameter (Metric) Inner Needle 0.25 mm
    Diameter (English) Outer Needle 0.025 in.
    Diameter (English) Outer 0.26 in.
    Diameter (Metric) Inner 1.24 mm
    Diameter (Metric) Outer 6.6 mm
    Diameter (Metric) Outer Needle 0.64 mm
    Length (English) 1.7 in.
    Length (English) Needle 1.71 in.
    Length (Metric) 43 mm
    Product Type Microliter Syringe
    Max. Pressure 6000 psi
    Max. Temperature (English) 239°F
    Max. Temperature (Metric) 155°C
    Min. Temperature (English) 50°F
    Model 7000.5 KH
    Needle Point Number AS
    Min. Temperature (Metric) 10°C
    Quantity Ea.
    Volume (Metric) 0.5 μL
    Needle Point Style Cone
    For Use With (Equipment) Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers
    Connection Type Removable
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.