missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ and Gastight™ Syringes Model 1701N For Agilent 7673, 7683, 7693 and 6850 ALS GC

Product Code. 10015530
Change view
Click to view available options
Needle Gauge:
23 to 26s G
23s G
26s G
Connection Type:
Cemented
Removable
Model:
1701 N
1701 RN
Quantity:
6 Pk.
Ea.
Unit Size:
Each
Pack of 6
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Connection Type Model Quantity unitSize
10015530 26s G Removable 1701 RN Ea. Each
10696031 23s G Cemented 1701 N Ea. Each
10606041 23s G Cemented 1701 N 6 Pk. Pack of 6
10350471 23 to 26s G Cemented 1701 N Ea. Each
10696411 23 to 26s G Removable 1701 RN Ea. Each
10576962 23 to 26s G Cemented 1701 N 6 Pk. Pack of 6
10422731 23s G Removable 1701 RN Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10015530 Supplier Hamilton™ Supplier No. 80088
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

Syringe Terminations

  • Cemented Needle (N) - For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Removable Needle (RN) - The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Needle Point Styles
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s, 23s-26s
  • Specifications

    Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
    Needle Gauge 26s G
    Diameter (English) Inner 0.018 in.
    Diameter (English) Inner Needle 0.005 in.
    Diameter (Metric) Inner Needle 0.13 mm
    Diameter (English) Outer Needle 0.0187 in.
    Diameter (English) Outer 0.26 in.
    Diameter (Metric) Inner 0.46 mm
    Diameter (Metric) Outer 6.6 mm
    Diameter (Metric) Outer Needle 0.47 mm
    Length (English) 1.7 in.
    Length (English) Needle 1.71 in.
    Length (Metric) 43 mm
    Product Type Gastight Syringe
    Max. Pressure 1000 psi
    Max. Temperature (English) 239°F
    Max. Temperature (Metric) 155°C
    Min. Temperature (English) 50°F
    Model 1701 RN
    Needle Point Number AS
    Min. Temperature (Metric) 10°C
    Quantity Ea.
    Volume (Metric) 10 μL
    Needle Point Style Cone
    For Use With (Equipment) Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers
    Connection Type Removable
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.