missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter 700 Cemented Autosampler Syringes, Model 1701 N

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 µL up to 500 µL. A variety of different terminations and needle options are available in this series.

Brand:  Hamilton™ 80000

Code : 13

Additional Details : Weight : 0.02068kg

Product Code. 10482551

  • £66.00 / Each


Estimated Shipment
14-05-2018
Add to basket

Description

Description

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series
Specifications

Specifications

Cemented
0.013cm
0.66cm
10μL
51mm
Borosilicate Glass
68.9 bar
1701 N
10°C
Each
26s ga.
0.046cm
0.047cm
Agilent 7670, 7671, and 7672 automatic liquid sampler, gas chromatography autosamplers
5.08cm
Stainless Steel
50°C
2
Sharp, Bevel, Curved, Non-coring
Microliter™ Autosampler Syringe
Videos
Documentation