missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microlab™ 500 Diluter/Dispenser System Accessories

Product Code. 10278141
Change view
Click to view available options
Capacity (Metric):
702 μL
2827 μL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10278141 2827 μL Each
11583154 702 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10278141 Supplier Hamilton™ Supplier No. 240360
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing Assembly, PTFE, FEP

For use with Hamilton Microlab 500 Diluter/Dispenser

Specifications

Material FEP, PTFE
Overall Length (English) 35.43 in.
Overall Length (Metric) 90 cm
For Use With Microlab 500 Diluter/Dispenser
For Use With (Application) Use with syringe volumes >1mL
Gauge 12 G
Capacity (Metric) 2827 μL
Product Type Tubing Assembly
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.