missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microlab 300 Pipetting System Accessories - ClickSure Tips
Click to view available options
Volume (Metric):
50 μL
1 mL
Sterility:
Non-sterile
Packaging Type:
Racked
Unit Size:
Pack of 960
Description
For use with Hamilton Microlab 300 Pipettor hand probe. When tips are placed onto the probe, the O-ring inside the probe compresses. This low insertion force results in a more ergonomic experience for the user that enables long-term use with minimal energy exerted.
Features and benefits:
- Two tips, 50μL and 1mL, cover the entire pipetting volume range which means less inventory to store
- Tip packaging uses 37% less plastic than leading competitor's packaging, saving on shipping weight and fossil fuels
- Tip packaging and tips are recyclable for eco-conscious labs
- Packaging is RoHS-compliant
- Utility-grade recycled plastic is used for the tip packaging
- Tips are chlorofluorocarbons (CFC)-free and cause no impact to the ozone
- Manufacturing process consumes less energy and leads to more savings for you
Specifications
Specifications
| Sterility | Non-sterile |
| Volume (Metric) | 50 μL |
| For Use With (Equipment) | Microlab™ 300 pipette |
| Packaging Type | Racked |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction