missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microlab™ 1700 Series Gastight™ Syringes

Product Code. 11550112
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
Needle Gauge:
22s G
26s G
Model:
1701
1702
1710
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Model unitSize
11550112 10 μL 26s G 1701 Each
11542385 25 μL 22s G 1702 Each
10402622 100 μL 22s G 1710 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11550112 Supplier Hamilton™ Supplier No. 80062
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For dispensing both liquids and gases

  • Equipped with precision-machined polymer plunger tip, often PTFE, which creates leak-free seal
  • Tight fit feature ensures tip wipes interior of syringe barrel free of sample
  • Reduces the chance deposit will occur in samples with dissolved or suspended molecules and result in damaged plunger
  • ChemSeal termination

Specifications

Needle Gauge 26s G
Model 1701
Volume (Metric) 10 μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.