missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Metal Hub Side Port Needles (Luer Lock)

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.

Brand:  Hamilton™ 7729-10

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10252765

  • £144.00 / Pack of 6


Estimated Shipment
04-04-2018
Add to basket

Specifications

Specifications

Yes
1.27mm
51mm
Stainless steel
Replacement Needle
0.84mm
TLL syringes and LT or TLL connectors
Nickel Plated Brass
Cone with Side Port
18 ga.
Videos