missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Metal Hub Sharp Non-Coring Needles (Luer Lock)

Product Code. 11577784
Change view
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
26 G
26s G
27 G
31 G
For Use With (Equipment):
LT and TLL Syringes and Connectors
PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors
Autoclavable:
Autoclavable
Not Autoclavable
Unit Size:
Pack of 3
Pack of 6
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge For Use With (Equipment) Autoclavable unitSize
11577784 24 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
11567784 19 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
11567774 18 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
10237811 21 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
10768541 22 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
10798753 20 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
10092312 23 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
11587784 25 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
11597774 27 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
10010082 26 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 3
11587774 26 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
11502315 31 G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
10571485 26s G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
10425461 22s G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 3
11527784 22s G PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors Autoclavable Pack of 6
11512285 24 G LT and TLL Syringes and Connectors Not Autoclavable Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 11577784 Supplier Hamilton™ Supplier No. 90024
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.

Metal Hub Compatible Syringe Terminations

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
    /li>

    Six needles per pack.

    Specifications

    Autoclavable Autoclavable
    Material Nickel-plated Brass (Hub), Stainless Steel
    Needle Gauge 24 G
    Diameter (English) Inner 0.012 in.
    Diameter (English) Outer 0.022 in.
    Diameter (Metric) Inner 0.31 mm
    Diameter (Metric) Outer 0.57 mm
    Length (English) Needle 2 in.
    Product Type Replacement Needle
    Needle Point Style Sharp, Bevel, Curved
    For Use With (Equipment) PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.