missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Kel-F Hub Side Port Needles (Luer Lock)

Product Code. 10217734
Change view
Click to view available options
Needle Gauge:
16 G
17 G
18 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
26 G
26s G
Unit Size:
Pack of 6
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge unitSize
10217734 26s G Pack of 6
10318662 16 G Pack of 6
10135452 23 G Pack of 6
11540152 18 G Pack of 6
11550152 20 G Pack of 6
10245612 22 G Pack of 6
11570152 24 G Pack of 6
11590152 26 G Pack of 6
11500162 22s G Pack of 6
11580152 25 G Pack of 6
11560152 21 G Pack of 6
11530152 17 G Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10217734 Supplier Hamilton™ Supplier No. 774612
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51mm). Custom lengths and point styles are available.

Kel-F Hub Compatible Syringe Terminations

  • Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
Needle Point Styles
  • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10

Six needles per pack.

Specifications

Material Nickel-plated Brass (Hub)
Needle Gauge 26s G
Diameter (English) Inner 0.005 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.13 mm
Diameter (Metric) Outer 0.47 mm
Length (English) Needle 2 in.
Product Type Kel-F Hub Needle
Length (Metric) Needle 51 mm
Needle Point Style Cone
For Use With (Equipment) Luer-tip and PTFE Luer-lock Syringes and Connectors
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.