missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Kel-F Hub Side Port Needles (Luer Lock)
Description
Kel-F Hub Compatible Syringe Terminations
- Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
Six needles per pack.
Specifications
Specifications
| Material | Nickel-plated Brass (Hub) |
| Needle Gauge | 26 G |
| Diameter (English) Inner | 0.01 in. |
| Diameter (English) Outer | 0.01 in. |
| Diameter (Metric) Inner | 0.26 mm |
| Diameter (Metric) Outer | 0.47 mm |
| Length (English) Needle | 2 in. |
| Product Type | Kel-F Hub Needle |
| Needle Point Style | Cone |
| For Use With (Equipment) | Luer-tip and PTFE Luer-lock Syringes and Connectors |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?