missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Spark Holland HPLC Autosampler Syringes

Product Code. 12613585
Click to view available options
Diameter (English) Inner:
0.029 in.
0.057 in.
0.091 in.
0.12 in.
0.18 in.
Diameter (English) Outer:
0.3 in.
0.35 in.
0.4 in.
Model:
1001C
1002C
1702C
1710C
1725C
1750C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12613585

Brand: Hamilton™ 5465801

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Feature rugged polytetrafluoroethylene (PTFE) plunger tip and are economically designed to offer long-lasting, top-level quality

Strictly machined tolerances for reproducible results from injection-to-injection, and their glass barrel surface finish provides superior syringe life.

The Hamilton Spark Holland syringe line works with the following autosamplers: Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas; Varian ProStar 410, ProStar 420, ProStar 430; Dionex Model 542, 540, 540MT; Perkin Elmer Series 225, FLEXAR; Beckman Coulter 508; Grace/Alltech 580; Antec AS 100, AS 110; Knauer Smartline 3950; PLATINblue AS-1; KTA A 900, A 905.

Specifications

Diameter (English) Inner 0.057 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 0.14 cm
Diameter (Metric) Outer 0.77 cm
Product Type Gastight Autosampler Syringe
Max. Pressure 68.9 bar
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1710C
Needle Point Number No Needle Included
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 100 μL
For Use With (Equipment) Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas, Varian Prostar 410, Prostar 420
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.