Learn More
Hamilton™ Gastight™ Spark Holland HPLC Autosampler Syringes
Description
Strictly machined tolerances for reproducible results from injection-to-injection, and their glass barrel surface finish provides superior syringe life.
The Hamilton Spark Holland syringe line works with the following autosamplers: Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas; Varian ProStar 410, ProStar 420, ProStar 430; Dionex Model 542, 540, 540MT; Perkin Elmer Series 225, FLEXAR; Beckman Coulter 508; Grace/Alltech 580; Antec AS 100, AS 110; Knauer Smartline 3950; PLATINblue AS-1; KTA A 900, A 905.
Specifications
Specifications
| Diameter (English) Inner | 0.029 in. |
| Diameter (English) Outer | 0.3 in. |
| Diameter (Metric) Inner | 0.072 cm |
| Diameter (Metric) Outer | 0.77 cm |
| Product Type | Gastight Autosampler Syringe |
| Max. Pressure | 68.9 bar |
| Max. Temperature (English) | 239°F |
| Max. Temperature (Metric) | 115°C |
| Min. Temperature (English) | 50°F |
| Model | 1702C |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.