missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ CTC PAL™ Autosampler S-Line Syringes

Product Code. 15362104
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
250 μL
Needle Gauge:
22 G
22s G
26s G
Model:
1702 N
1705 N
1725 N
701 N
75 N
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Model unitSize
15362104 5 μL 26s G 75 N Each
15511846 10 μL 26s G 701 N Each
15300617 25 μL 22s G 1702 N Each
15343035 50 μL 22 G 1705 N Each
15362985 250 μL 22 G 1725 N Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15362104 Supplier Hamilton™ Supplier No. 6743601
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Delivers great performance for everyday use in GC and HPLC injections

The economical S-Line Syringe is hand made from the highest quality materials to exceed your expectations for most standard chromatographic applications. The Gastight™ version of the S-Line syringe is an ideal choice for GC sample injections. It incorporates a precision-machined PTFE plunger tip which creates a leak-free seal. With the tight fit in the glass barrel, the tip wipes the interior of the syringe barrel free of sample, minimizing sample carryover. This feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze.

  • The cost-effective choice for CTC PAL autosampler applications
  • Deliver great performance in everyday use for GC injections at an exceptional value
  • Precision-machined PTFE plunger tip which creates a leak-free seal
  • Tight fit in glass barrel minimizes sample carryover

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.48 mm
For Use With (Application) GC autosampler injections
Length (English) Needle 2 in.
Product Type S-Line Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 75 N
Min. Temperature (Metric) 20°C
Quantity Ea.
Volume (Metric) 5 μL
Length (Metric) Needle 51 mm
Needle Point Style AS
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.