missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ CTC and LEAP Technologies GC PAL Autosampler Syringes: Gastight

Product Code. 10224902
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
Needle Gauge:
23 G
23s G
26 G
26s G
Diameter (Metric) Inner:
0.460 mm
0.729 mm
1.46 mm
2.30 mm
3.26 mm
4.61 mm
7.29 mm
10.3 mm
Model:
1001 LTN
1002 LTN
1005 LTN
1701 SN
1702 FN
1702 SN
1710 FN
1710 SN
1725 FN
1725 SN
1750 FN
1750 SN
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Diameter (Metric) Inner Model unitSize
10224902 10 μL 23s G 0.460 mm 1701 SN Each
10267132 1 mL 23 G 4.61 mm 1001 LTN Each
11582235 25 μL 26s G 0.729 mm 1702 FN Each
10270175 250 μL 26 G 2.30 mm 1725 FN Each
11582255 500 μL 26 G 3.26 mm 1750 FN Each
10570823 100 μL 26s G 1.46 mm 1710 FN Each
11592325 25 μL 26s G 0.729 mm 1702 SN Each
10244633 100 μL 23 G 1.46 mm 1710 SN Each
11522425 250 μL 26 G 2.30 mm 1725 SN Each
11570112 5 mL 23 G 10.3 mm 1005 LTN Each
11530062 1 mL 26 G 4.61 mm 1001 LTN Each
10523859 500 μL 26 G 3.26 mm 1750 SN Each
11520102 2.5 mL 26 G 7.29 mm 1002 LTN Each
11570142 5 mL 26 G 10.3 mm 1005 LTN Each
10261332 2.5 mL 23 G 7.29 mm 1002 LTN Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10224902 Supplier Hamilton™ Supplier No. 203206
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use in PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems

A range of standard and custom CTC autosampler syringes manufactured to achieve the highest level of accuracy and precision possible. These C-Line syringes also feature a new sealing system based on a novel metal spring for working with enhanced tightness, excellent performance over a large temperature range and temperature gradients, increased lifetime compared to traditional headspace syringes and increased accuracy and reproducibility of headspace GC analysis. Syringes in this category are either 700 and 7000 series Microliter or 1700 and 1000 series Gastight syringes. Microliter syringes have a stainless-steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger, allowing for liquid or gas sampling.

  • Made of PTFE/polymer for better temperature stability
  • Features flange for easy installation
  • Adjustable plunger button for plunger tip clearance
  • Hub and needle design for zero carryover
C-Line Syringe Terminations
  • Fixed Needle (FN) features a direct attachment of the needle to the barrel and eliminates contact between the sample solvent and the adhesive reducing carryover
  • Special Cemented Needle (SN) shares the same characteristics as a standard cemented needle syringe but comes in a special length
  • Knurled Hub (KH) with removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
Headspace Syringe Terminations
  • Luer Tip Cemented Needle (LTN) for mid volume syringes
  • Needles cemented into the glass syringe barrel at a point corresponding to the zero graduation mark, hence dead volume is limited to the internal volume of the needle
  • Not autoclavable
  • Needle gauge determined by the syringe volume and are not user-selectable

Needle Point Styles

  • Point Style 2: Sharp, beveled, curved, non-coring needle point recommended for septum penetration
  • Point Style 5: Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring
  • Point Style AS: Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration

Specifications

Autoclavable Not Autoclavable
Needle Gauge 23s G
Diameter (English) Inner 0.018 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.460 mm
Diameter (Metric) Outer 6.6 mm
Length (English) Custom
Length (English) Needle 2 in.
Length (Metric) Custom
Product Type Gastight Syringe
Min. Temperature (English) 68°F
Model 1701 SN
Min. Temperature (Metric) 20°C
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.