missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Constant Rate-700 HPLC Syringes & Replacement Parts
Click to view available options
Needle Gauge:
22 G
22s G
Product Type:
Gastight Syringe
Replacement Needle
Model:
CR-700
CR700-20
CR700-200
CR700-50
Unit Size:
Each
Pack of 2
Description
Volumes are selected with micrometer precisions, the plunger is spring-driven and injects the samples at a constant rate. Three models of the CR-700 syringes are available with volumes of 20, 50 or 200μL.
Needle Point Styles
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauge: 22
Specifications
Specifications
| Needle Gauge | 22 G |
| Length (English) Needle | 2 in. |
| Product Type | Replacement Needle |
| Model | CR-700 |
| Quantity | 1 Ea. |
| Needle Point Style | Blunt |
| For Use With (Equipment) | HPLC Injection Valves |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction