missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 800 Microliter™ Syringes, N Termination

Product Code. p-4117412
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
Needle Gauge:
22s G
26s G
Diameter (Metric) Outer Needle:
0.47 mm
0.72 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10126061

Brand: Hamilton™ 84850

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Attached to the flange of the 700 series syringe is a blue Syringe Holder that provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 250 μL.

  • Ideal for dispensing volumes from 0.5 μL up to 250 μL
  • A variety of different terminations and needle options are available
  • Syringe Holder is attached to the flange that prevents the barrel from heating up and provides support to small volume plungers that are prone to bending

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner 0.01 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.34 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration
Includes Removable blue syringe holder
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 85
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.