missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Modified 7000 Microliter™ Syringes
Description
- ideal for dispensing volumes from 0.05 µL up to 5 µL
- The 7000 series is the only zero dead volume syringe
- The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle
Specifications
Specifications
| Autoclavable | Autoclavable |
| Needle Gauge | 23 G |
| Diameter (English) Inner | 0.008 in. |
| Diameter (English) Inner Needle | 0.008 in. |
| Diameter (Metric) Inner Needle | 0.206 mm |
| Diameter (English) Outer Needle | 0.02 in. |
| Diameter (English) Outer | 0.3 in. |
| Diameter (Metric) Inner | 0.2 mm |
| Diameter (Metric) Outer | 7.82 mm |
| Diameter (Metric) Outer Needle | 0.642 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?